This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K10002
- Zoro #
- G801070933
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 11.7
- Overall Length
- 15.93
- Height
- 11.7
- Length
- 12.13
- Width
- 15.93
- Overall Height
- 12.13
Details
- Includes
- 1 New Year's wearable and noisemaker kit
- Color
- Silver
- Weight
- 4.082
- Material
- Plastic
Description
Your New Year's Eve party guests will ring in the new year stylishly with help from our Assorted New Year's Silver Party Kit 1 ct. This kit of New Year's Eve party wearables and noisemakers contains items for 20 people. The kit includes: 10 Foil Top Hats, 10 Noisemakers, 10 10" Horns, 10 Feathered Tiaras, and 20 Poly Leis. Items are metallic silver for a classic touch. While quantities last--so grab yours today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.