Shop HOKE
Create Account
6700 Series Safety Relief Tees - 1/4in MNPT x 1/4in FNPT, -20 Deg. To 250 Deg. F
- Mfr # 6712L4YD
- Zoro # G416553050
product price:Â
$
428.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6712L4YD
- Zoro #
- G416553050
- UPC #
- -
- Country of Origin
- United States
Description
Saf-teeTM relief devices can be used with HOKE sampling cylinders as an inexpensive safety device or as a pipe size adapter for connecting valves in the make-up of cylinder assemblies. Two basic models are available to satisfy most pressure ranges. Spring relief models are recommended for applications where re-closure is required. Rupture Disc models are supplied with a pre-bulged rupture disc which provides excellent resistance to a broad range of hold-down plug and rupture disc to prevent damage due to torque transmission during assembly. A safety screen minimizes fragment release through the plug vents. The maximum operating system pressure should be limited to 80% of the nominal rating of the rupture disc for static operating pressure and ambient temperature. It should be limited to 70% if pressure pulsations occur or used at elevated temperature. The burst tolerance is within the ASME code guidelines.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.