Feeler Gage Shim Roll, 12.7 mm x 10 m, Carbon Steel, Thickness: 0.5 mm

  • Mfr # 478504 0,5
  • Zoro # G414556701
product price: 
$
27.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478504 0,5
Zoro #
G414556701
UPC #
-
Country of Origin
Germany

Description

Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off exception: for No. 478502 from size 0.08. Stored in a practical dispenser, pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip. C-steel, Carbon steel, material No. 1.1274, cold rolled, hardened, bright surface. size 0.01 and 0.02 stainless. Application: In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers. Material: Carbon steel Standard: Works standard Error limit: ±4 m

Ratings & reviews