Pull Stud, Sealed, Form A, with Bore, Suitable for Steep Tapers: 50

  • Mfr # 308610 50
  • Zoro # G614913540
product price: 
$
16.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
308610 50
Zoro #
G614913540
UPC #
-
Country of Origin
Germany

Description

Description: The toolholder is securely pulled into the spindle by the spindle's clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs. Application: For tools with taper shanks see also DIN 69871 and JIS B 6339 MAS-BT. In machining Centers machines with automatic tool changers. In NC machines machines without automatic tool changers. Note: When installing the pull stud, cheque the correct tightening torque. ISO 7388-3 meets the old standard DIN 69872. Sealed with O-ring. Pull stud standard: ISO 7388-3 Collar Dia D: 36 mm Head Dia D1: 28 mm Overall length L: 74 mm L1: 34 mm Thread M: M24 Angle A: 15 degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews