Shim Stock 150x2500 mm, Stainless Steel, Thickness: 0.02 mm

  • Mfr # 478720 0,02
  • Zoro # G414387756
product price: 
$
136.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478720 0,02
Zoro #
G414387756
UPC #
-
Country of Origin
Germany

Description

This precision gauging shim is provided on rolls in plastic boxes easy to pull off. The individual boxes can be stacked in a block, saving space and protecting the material from dirt. Stainless and acid resistant steel material No. 1.4301, cold rolled, spring hardened, bright surface. Application: Setting tools, adjusting devices, balancing tolerances, shimming components, aligning machines, setting up forms, adjusting bearing play, adjusting drive alignments, setting shear knives, aligning components etc. Error limit: ±7 m

Ratings & reviews