Special Pull Stud, Sealed, without Bore, Suitable for Steep Tapers:

  • Mfr # 308700 40
  • Zoro # G315191186
product price: 
$
15.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
308700 40
Zoro #
G315191186
UPC #
-
Country of Origin
Germany

Description

Description: The toolholder is securely pulled into the spindle by the spindle's clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs. Application: For tools with taper shanks see also DIN 69871 / ISO 7388-1. Note: Sealed with O-ring. Look in the eShop - you will find the right clamping wrench and width for every job. When installing the pull stud, cheque the correct tightening torque. No suitable chuck key available. Collar Dia D: 25.1 mm Head Dia D1: 21.1 mm Overall length L: 53 mm L1: 25.1 mm Thread M: M16 maximum tightening torque: 50 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews