Shop HOLIDAY BRIGHT LIGHTS
Create Account
266672 Black with Purple & Orange Lights
- Mfr # 266672
- Zoro # G004146213
product price:Â
$
49.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266672
- Zoro #
- G004146213
- UPC #
- 810040991134
- Country of Origin
- China
Description
140 Light, Black Branch, LED Bush Light, IP44 3.6W Transformer, Each Branch Is Constructed With Wire Frame That Can Be Bent Or Moved For A Complete Design, Comes With Landscape Stabilizer Stake, 36" High.
Features- Sealed waterproof bulbs
- For indoor and outdoor decor
- Sturdy construction perfect for outdoor use
- Super bright commercial grade led lights
- Each branch is constructed with wire frame that can be bent or moved for a complete design
- Comes with landscape stabilizer stake
- Color: Purple and Orange
- Number of Lights: 140
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.