Shop HOLIDAY BRIGHT LIGHTS
Create Account
266727 Christmas Micro Cluster Big Seed 216 LED Light Set; Green
Mfr # 266727
Zoro # G604014769
product price:Â $41.15
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266727
- Zoro #
- G604014769
- UPC #
- 810040991332
- Country of Origin
- Cambodia
Description
216 Light, Green Twinkle, Micro Cluster Big Seed LED Light Set, Green Double Strand Wire, On/Off/Timer, 4" Lead Cord.
Features- Micro cluster big seed LED light set
- Silver double strand wire
- Uses 3 "AA" batteries
- On/off/timer
- Outdoor rated battery case
- Color: Green
- Size: 4" lead cord
- Number of Lights: 216
- Country of Origin: Cambodia
- Weight: 0.2 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.