9016993 500 ft. C7 Light Cord on Reel
- Mfr # 9016993
- Zoro # G003712907
product price:Â
$
262.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9016993
- Zoro #
- G003712907
- UPC #
- 819464028808
- Country of Origin
- China
Description
Party string light reels are good for decorating displays, beer gardens, restaurants, festivals and many more events that could use the extra lighting.
Features- C7 Light Cord on Reel
- Bulb Type: C7
- Lighted Length: 500'
- Wire Color: Green
- Size: 12" Spacing
- Indoor or Outdoor: Indoor and Outdoor
- Weather Resistant: Yes
- Customizable cut by the foot lights
- Commercial grade lights
- Size: 500'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.