Shop HOLIDAY BRIGHT LIGHTS
Create Account
BU25LEDFC7-TCWA BX25 Christmas LED Replacement Bulb Cool White
- Mfr # 9377359
- Zoro # G103713057
product price:Â
$
48.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9377359
- Zoro #
- G103713057
- UPC #
- 813548023635
- Country of Origin
- China
Description
Features
- BX25 Christmas LED Replacement Bulb
- C7 LED Bulb
- Bulb Color: Cool White
- Voltage: 120 volts
- Wattage: 0.6 watts
- Material Type: Acrylic LED
- Indoor and Outdoor: Indoor and Outdoor
- SMD technology illuminates all areas of the bulb
- 40% brighter, equivalent to 7 diodes which last longer
- Box of 25
- Dimension: 4.5" H x 4.9" W x 2.4" L
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.