Shop HOLLAENDER
See all product information
Create Account
Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength
- Mfr # 9-7
- Zoro # G5722265
product price:Â
$
15.19
/ea
Key Features
Material
Aluminum
Type
Side Outlet Elbow
Fitting Type
Side Outlet Elbow
Nominal Pipe Size
1.25 in
Resists
Corrosion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9-7
- Zoro #
- G5722265
- UPC #
- 670396927122
- Country of Origin
- United States
- Material
- Aluminum
- Type
- Side Outlet Elbow
- Fitting Type
- Side Outlet Elbow
- Item
- Structural Pipe Fitting
- Resists
- Corrosion
- Setscrew
- Internal/External Reverse Knurled
- Tensile Strength
- 32510 lb
- Material Tensile Strength (Lb.)
- Over 32,510
- Standards
- ASTM B179 535
- Weight
- 0.53 lb
- Modular Component
- Connection Fitting
- Guardrail Material
- Internal/External Reverse Knurled
- Finish
- Mill
- Rated for Fall Prevention
- Yes
- Series
- Speed-Rail(R)
- Brand and Series
- Hollaender Speed-Rail(R)
- Fitting Shape
- Elbow
- Component Type
- Connection Fitting
- Corrosion Resistant
- Yes
- Color
- Gray
- Product Type
- Side Outlet Elbow
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Nominal Pipe Size
- 1.25 in
- Nominal Pipe Size (In.)
- 1 1/4 in
- Dia.
- 1.68 in
- Inside Dia.
- 1.68 in
- Overall Length
- 3 1/4 in
- For Actual Pipe Outer Diameter
- 1 5/8 in
- Inside Diameter
- 1 3/4 in
- For Pipe Size
- 1 1/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Side Outlet Elbow, Elbow, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 3 1/4 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.