This item is Discontinued.

This item is Discontinued.
25" Swivel Counter Stool, Pewter Finish, Rein Bay Seat (Discontinued)
Mfr #
X410
Zoro #
G4158330
UPC # 71235460853
Country of Origin United States
Category Counter Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X410
- Zoro #
- G4158330
- UPC #
- 71235460853
- Country of Origin
- United States
Description
This Pewter XL Jackie swivel counter stool has a contemporary design and provides superb back support for exceptional comfort. The XL stool line from Holland Bar Stool features a larger base providing superior stability and the seat is 2" wider and 1" deeper than standard seats.The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1 1/4 inch solid hardwood (oak or maple) and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.