36" Swivel Counter Stool, Black Wrinkle, Nat Back, Canter Pine Seat
- Mfr # X830
- Zoro # G4158093
product price:Â
$
332.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X830
- Zoro #
- G4158093
- UPC #
- 71235788254
- Country of Origin
- United States
Description
This Black Wrinkle XL Voltaire swivel extra tall bar stool has a contemporary design featuring a stylish wood back available with a natural or medium finish. The XL stool line from Holland Bar Stool features a larger base providing superior stability and the seat is 2" wider and 1" deeper than standard seats. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1 1/4 inch solid hardwood and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.