Shop HOLLAND BAR STOOL CO

410 Jackie Stainless Steel 36in Swivel Bar Stool with Graph Coal Seat

  • Mfr # 41036SS018
  • Zoro # G614775285

product price: 
$
382.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41036SS018
Zoro #
G614775285
UPC #
71235994792
Country of Origin
United States

Description

Customize your very own bar stool with the help of the Holland Bar Stool Co. This Stainless Steel Jackie swivel bar stool has a contemporary design and provides superb back support for exceptional comfort. The frame is made from commercial quality 16 gauge, 1 1/4 inch 304 grade Stainless Steel with solid mig welded joints to guarantee strength and durability. The stainless steel resists chips and scratches and is a great match to stainless steel appliances and hardware. The wood seats are 1 1/4 inch solid hardwood oak or maple and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co. ** 5 year residential structural frame warranty ** Lifetime residential warranty 52 ball bearing swivel**


  • •36" Seat Height - Ideal for 47-49" Bar Heights
  • •Heavy-duty, 304 Grade Stainless Steel Frame with Solid Mig Welded Construction - BIFMA Load Tested to 550 lbs without Failure
  • •Generously Upholstered 2 1/2" Padded Seat with High Density Foam - Made in the USA
  • •Upholstery is a GREENGUARD GOLD CERTIFIED; NSF 336 Compliant Graph Coal Fabric with an impressive 170,000 Double Rub Durability
  • •Lifetime Warranty 52 Ball Bearing Swivel

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.