Shop HOLLAND BAR STOOL CO

802 Misha Stainless Steel 36in Swivel Bar Stool with Canter Earth Seat

  • Mfr # 80236SS006
  • Zoro # G914775336

product price: 
$
288.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80236SS006
Zoro #
G914775336
UPC #
71235995669
Country of Origin
United States

Description

Customize your very own bar stool with the help of the Holland Bar Stool Co. This Stainless Steel Misha swivel bar stool has a contemporary design. The seat ring conceals the swivel for a clean look. The frame is made from commercial quality 16 gauge, 1 3/4 inch 304 grade Stainless Steel with solid mig welded joints to guarantee strength and durability. The stainless steel resists chips and scratches and is a great match to stainless steel appliances and hardware. The wood seats are 1 3/4 inch solid hardwood oak or maple and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co. ** 5 year residential structural frame warranty ** Lifetime residential warranty 52 ball bearing swivel**


  • •36" Seat Height - Ideal for 47-49" Bar Heights
  • •Heavy-duty, 304 Grade Stainless Steel Frame with Solid Mig Welded Construction - BIFMA Load Tested to 550 lbs without Failure
  • •Generously Upholstered 2 1/2" Padded Seat with High Density Foam - Made in the USA
  • •Upholstery is a PVC Free, GREENGUARD CERTIFIED, Leather-Look Canter Earth Vinyl with an impressive 1,000,000 Double Rub Durability
  • •Lifetime Warranty 52 Ball Bearing Swivel

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.