810 Contessa Stainless Steel 36in Swivel Bar Stool with Canter Folkstone Grey Seat
- Mfr # 81036SS007
- Zoro # G114775259
Specifications
Product Information
- MFR #
- 81036SS007
- Zoro #
- G114775259
- UPC #
- 71235996000
- Country of Origin
- United States
Description
Customize your very own bar stool with the help of the Holland Bar Stool Co. This Stainless Steel Contessa swivel bar stool has a contemporary design and provides superb back support for exceptional comfort. The frame is made from commercial quality 16 gauge, 1 1/4 inch 304 grade Stainless Steel with solid mig welded joints to guarantee strength and durability. The stainless steel resists chips and scratches and is a great match to stainless steel appliances and hardware. The wood seats are 1 1/4 inch solid hardwood oak or maple and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co. ** 5 year residential structural frame warranty ** Lifetime residential warranty 52 ball bearing swivel**
- •36" Seat Height - Ideal for 47-49" Bar Heights
- •Heavy-duty, 304 Grade Stainless Steel Frame with Solid Mig Welded Construction - BIFMA Load Tested to 550 lbs without Failure
- •Generously Upholstered 2 1/2" Padded Seat with High Density Foam - Made in the USA
- •Upholstery is a PVC Free, GREENGUARD CERTIFIED, Leather-Look Canter Folkstone Grey Vinyl with an impressive 1,000,000 Double Rub Durability
- •Lifetime Warranty 52 Ball Bearing Swivel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.