This item is Discontinued.

This item is Discontinued.
BlackLogo Chair, VinylSeat (Discontinued)
Mfr #
L00418AriCoy
Zoro #
G4388840
UPC # 71235704889
Country of Origin United States
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L00418AriCoy
- Zoro #
- G4388840
- UPC #
- 71235704889
- Country of Origin
- United States
Details
- Seat Color
- Black
- Seat Material
- Vinyl
- Back Material
- Vinyl
- Frame Material
- Steel
- Office Chair Style
- Logo Chair
- Style
- Stationary Chair
Description
Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed chair from the Holland Bar Stool Co. This L004 18" logo chair has a defined Ladder Back style that doesn't just add comfort, but sophistication. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo chair on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo chair made by the Holland Bar Stool Co.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.