United States Space Force 26in x 15in Veteran Wall Mirror

  • Mfr # MVet

  • Zoro # G116179291


product price:  $72.49
/ea

Key Features

Length
26 in
Material
Glass
Height
1 in
Width
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MVet
Zoro #
G116179291
UPC #
71235314880
Country of Origin
United States

Dimensions

Length
26 in
Height
1 in
Width
15 in

Details

Material
Glass
Item
Mirror

Description

Show your support for our troops with a Military Veteran mirror from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the 1/8in thick glass and are highlighted by the mirrored accents. Framed with a black, 1-1/4 wrapped wood frame with saw tooth hangers, this 26inW x 15inH mirror is ideal for your office, garage, or any room of the house. Whether purchasing for your favorite soldier, or as a gift for yourself, you can take satisfaction knowing you're buying a mirror that is proudly Made in the USA by Holland Bar Stool Company, Holland, MI.


  • Vibrant, Full Color Artwork - Officially Licensed
  • 1/8" Glass with Mirrored Accents
  • 26" x 15" Matt Black Wood Frame
  • Saw-Tooth Hanger for Easy Hanging
  • Proudly Made in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.