This item is Discontinued.

Holland Bar Stool Co Guinness Helmet 25 Swivel Counter Stool with Black Wrinkle Finish, L014 Notre Dame L01425ND-Guin-Hlm

This item is Discontinued.

Holland Bar Stool Co

Guinness Helmet 25 Swivel Counter Stool with Black Wrinkle Finish, L014 Notre Dame (Discontinued)

Mfr # L01425ND-Guin-Hlm
Zoro # G107387025
UPC # 71235768287
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01425ND-Guin-Hlm
Zoro #
G107387025
UPC #
71235768287
Country of Origin
United States

Description

Show your Irish pride with 2 iconic brands, brought together in this oneofakind piece Notre Dame and Guinness come together in unique collaboration, honoring the over 440 years of combined tradition, memories, and heritage This L014 swivel logo stool has a defined Ladder Back style that doesn't just add comfort, but sophistication A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo You won't find a higher quality logo stool on the market The frame is made from commercial quality 16 gauge, 1 14 inch tube steel with solid mig welded joints to guarantee strength and durability The powder coated finish resists chips and scratches and ensures a longlasting, rich appearance The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl At the heart of the cushion is 2 12 inches of highlydense, US made foam that provides maximum support and will not breakdown in a couple years If you're going to finish your bar, game room, or man cave do it right with a logo stool made by the Holland Bar Stool Co

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.