Allen Nut, 5/8"-11 Thread Size, 1.04 in Flange Dia., 1 1/64 in L, Steel, 50 PK
Mfr # 6052
Zoro # G716152342
product price:Â $354.99
/pk 50, $7.10/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Material
Steel
Finish
Black Oxide
Flange Diameter
1.04 in
Insert Diameter
63/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6052
Zoro #
G716152342
UPC #
697744060522
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Flange Diameter
1.04 in
Insert Diameter
63/64 in
Overall Length
1 1/64 in
Maximum Hole Diameter
1.028 in
Details
Item
Allen Nut
Body Texture
Knurled
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Features
Heat Treated
Insert Nut Type
Allen Nut
Compatible Material
Metal, Plastic
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
12.9
Description
Allen Nut, System of Measurement Inch, Insert Diameter 63/64 in, Overall Length 1 1/64 in, Installed Length Not Applicable, Thread Size 5/8 In.-11, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 1.04 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 1.028 in, Minimum Material Thickness Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.