Shop HOMAK
Create Account
HT06801700 17 Piece Precision Pliers and Screwdriver Set
- Mfr # HT06801700
- Zoro # G303767881
product price:Â
$
55.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT06801700
- Zoro #
- G303767881
- UPC #
- 34518002973
- Country of Origin
- China
Description
The 17 Piece Precision Kit is manufactured of hardened and tempered steel for ultimate strength and durability. The satin nickel finish resists corrosion and rust. The set includes 5 pairs of pliers: Precision Flat Nose pliers Precision End Cut pliers Precision Linesman Pliers Precision Diagonal Cut Pliers and Precision Long Nose pliers. Set also includes screwdrivers: Phillips PH0 x 50mm Phillips PH0 x 50mm FLAT 3.0 x 50mm FLAT 2.5 X 50MM TORX T20 x 50mm TORX T15 x 50mm TORX T15 x 50mm TORX T9 x 50mm TORX T8 x 50mm TORX T 7x 50mm and TORX T6 x 50mm. Each hand tool has a soft comfort handle which helps reduce hand fatigue and prevents slipping. The precision machined jaws are designed for maximum gripping and turning. A black zipper case in included with the set keeping the hand tools organized and in place. The 17 Piece Precision Kit meets or exceeds ANSI Standard.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.