Shop HOMAX

4096-06-06 16 Oz Aerosol Water Based Color Changing Wall Texture

  • Mfr # 802232
  • Zoro # G504138060

product price: 
$
42.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
802232
Zoro #
G504138060
UPC #
41072040969
Country of Origin
China

Description

  • Wall texture
  • Our newest Spray Texture utilized color-changing technology
  • Goes on blue for high visibility and easy pattern reproduction, then dries white indicating when it is ready to paint
  • Combined with our new improved water-based formula, it allows for better standoff, more coverage, and dries 50% faster
  • Sprays multiple texture patterns
  • Dries in 30 minutes
  • Water clean-up and low odor
  • Dry time indicating
  • 16 oz aerosol
  • Length: 2.5
  • Width: 2.5
  • Height: 9.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.