Shop HOMAX
See all product information
Create Account
Spray Paint, Orange Peel, Orange Peel, Water, 10 oz
Mfr # 4091
Zoro # G7773668
product price:Â
$
13.19
/ea
Key Features
Color
Orange Peel
Color Family
Oranges
Net Weight
10 oz
Sheen
Orange Peel
Base Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4091
- Zoro #
- G7773668
- UPC #
- 41072040914
- Country of Origin
- United States
Details
- Item
- Spray Paint
- Color
- Orange Peel
- Color Family
- Oranges
- Net Weight
- 10 oz
- Sheen
- Orange Peel
- Base Type
- Water
- Application Method
- Spray
- Paint and Primer Finish
- Orange Peel
- Finish Texture
- Orange Peel
Description
A low-odor, water-based formulation of our most popular orange peel and splatter texture. Match a wide range of texture patterns with the advantage of water clean-up. This fast-drying spray texture is a great choice for patching as well as texturing small rooms and accent walls, especially in occupied spaces like offices and hospitals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.