Shop All Wall Repair Patching
Homax
Pre-Mixed Wall Texture, 2.2 L, Bottle, White
Mfr # 8322
Zoro # G5234122
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 2.2 L
- Color White
- Dry Time 24 hr
- Dry Time Recoat 24 hr
Product Information
- Brand Homax
- MFR # 8322
- Zoro # G5234122
- UPC # 041072083225
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 2.2 L |
Container Size | 2.2 L |
Details
Description
Pre-Mixed Wall Texture, Additive Type Wall Texture, Base Type Water, Color White, Coverage Area 350 sq ft, Use Location Interior, Container Size 2.2 L, Application Method Spray, Cleaning Method Water, Container Type Bottle, Dry Time 24 hr, Finish Knockdown, Orange Peel, For Use With Spray Texture Gun, Maximum Application Temperature 72 Degrees F, Minimum Application Temperature 55 Degrees F, Scent Characteristic, VOC Content 14 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4926 VHB Tape 0.75" x 5yd, Gray, 15 mil (4926)
- CHAMPION SPORTS Champion Sports 2X36FTGN 2 in. x 36 Yards Vinyl Floor Tape; Green (2X36FTGN)
- WELD-ON CPVC Gray Heavy Bodied Quart (14183)
- 3M Cloth Tape, 3/4 In x 5 yd, 5.6 mil, Brown (5451)
- HOMAX Pre-Mixed Ceiling Texture, 2.2 L, Bottle, White (8522)
- DAP Spackling Paste, 1 Ga, Pink/White (12347)
- PL Cncrte Selflevel Gry10Oz (1618150)
- HENRY Roll Roofing Adhesive, 5 gal, Pail, Black (HE203071)
- QUIKRETE Concrete Crack Seal Qt (864000)
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 qt (7079818441)
- DRYDEX Spackl Drydex1Qt Dap (12330)
- Homax Wall Repair Patching