This item is Discontinued.

This item is Discontinued.
Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (Discontinued)
Mfr #
ZOR96209
Zoro #
G508249656
UPC # 194220962092
Country of Origin China
Category Over the Door Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR96209
- Zoro #
- G508249656
- UPC #
- 194220962092
- Country of Origin
- China
- Hook Material
- Iron
- Color
- Chrome
Dimensions
- Hook Height
- 7.5 in
- Width
- 6 in
Description
over the door hook, over the door hanger, door clothes hanger, door coat hanger
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.