This item is Discontinued.

This item is Discontinued.
Home Basics Black Metal Heavy Duty Toilet Paper Holder with Dispensing Top (Discontinued)
Mfr #
ZOR96299
Zoro #
G808249691
UPC # 194220962993
Country of Origin China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR96299
- Zoro #
- G808249691
- UPC #
- 194220962993
- Country of Origin
- China
Dimensions
- Dispenser Width
- 7 in
- Dispenser Depth
- 3.01 in
- Dispenser Height
- 3.38 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Dispenser Material
- Steel
- Color
- Black
- Finish
- Satin
Description
Giving off the look of wrought iron with the resiliency of thickened steel, this free-standing dispensing toilet paper stand brings a turn-of-the-century kind of look to the bath, while providing durable storage for all your toilet paper rolls. No tools required to install! It comes fully assembled and is freestanding so you can set it up and place wherever you wish. Keep three additonal in in the spacious base and hang one at the top. The raised bottom lifts the toilet paper holder slighty so your spare toilet paper doesn't touch the floor where it can get wet and dirty. Its sleek that you can neatly place it in the corner or between a sink or toilet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.