This item is Discontinued.

Home-Complete Home-Complete HC-4202 Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves HC-4202

This item is Discontinued.

Home-Complete

Home-Complete HC-4202 Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (Discontinued)

Mfr # HC-4202
Zoro # G204045262
UPC # 644221870570
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HC-4202
Zoro #
G204045262
UPC #
644221870570
Country of Origin
Unknown

Description

The Walk-In Greenhouse by Home-Complete is an essential for any home gardener! The 8 sturdy shelves provide plenty of room for plants, seeds, herbs, vegetables, or flowers, as well as gardening supplies. This versatile gardening rack is ideal for both indoor and outdoor use; keep it on your porch, patio, deck, or in your garage or basement! With a clear PVC cover included, you can protect seedlings from frost, cold snaps, or pests, and create an ideal growing environment. Any gardener can extend their growing season with this practical greenhouse!

Features
  • Grow Plants, Seedlings, Herbs, or Flowers In Any Season-Gardening Rack
  • Rope, anchors, and zip ties included
  • Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves
Specifications
  • Materials: Steel frame and PVC cover
  • Dimension: (L)56.3"x (W)56.3"x (H)76.7"
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.