Shop HOME COURT
Create Account
17ABKS Black 1-inch Adjustable Web Courtlines
- Mfr # 17ABKS
- Zoro # G804148554
product price:Â
$
67.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17ABKS
- Zoro #
- G804148554
- UPC #
- 703579410002
- Country of Origin
- China
Description
Four section black 30 X 60-foot adjustable, 1-inch wide heavy weight UV treated polypropylene webbing court boundary system. Can even adjust down to 8-meter court size.
Complete set includes: four 15 x 30-ft sections with steel rings stitched at each corner. Join together in middle of each length with plastic side-release buckle. Allowing you to fine-tune court dimensions with 30-ft tape measure. Center court markings are the side-release buckles on each end. One hand winder for storage, and four 10-inch plastic stakes (#BTS) with bungee cord attached. The attached bungee cord enables boundary to form a perfect rectangle, and will stretch when tripped on, for safety.
Limited warranty against manufacture and material defects 180 days red and yellow and 1-year on black and blue colors.
Made in the USA
Adjustable for Exact Dimensions
1-inch Width by 30 X 60-foot
10-inch Plastic Stakes for Sand or Grass Play
One storage Holder Included
Complete set includes: four 15 x 30-ft sections with steel rings stitched at each corner. Join together in middle of each length with plastic side-release buckle. Allowing you to fine-tune court dimensions with 30-ft tape measure. Center court markings are the side-release buckles on each end. One hand winder for storage, and four 10-inch plastic stakes (#BTS) with bungee cord attached. The attached bungee cord enables boundary to form a perfect rectangle, and will stretch when tripped on, for safety.
Limited warranty against manufacture and material defects 180 days red and yellow and 1-year on black and blue colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.