19NABKS Black 2-inch Non-adjustable Web Courtlines

  • Mfr # 19NABKS
  • Zoro # G604148617
product price: 
$
99.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19NABKS
Zoro #
G604148617
UPC #
703579410187
Country of Origin
China

Description

Black two section, non-adjustable, 30 X 60-foot, 2-inch wide, heavy weight UV treated polypropylene webbing court boundary system. Each of the two sections includes: three 30-ft lengths of webbing with steel rings stitched at each corner. Join together at center court under net with plastic side release buckles and two hand winders provided for storage. (4) ten-inch plastic stakes (#BTS) with bungee cord attached. The attached bungee cord enables boundary to form a perfect rectangle, and will stretch when tripped on, for safety.

Limited 1-year warranty against manufacture and material defects. Ultimate systems limited guarantees court size to within + or - 3-inches on anyone 30-ft length. Production is running about + or - 1-inch too exact length.

  • Made in the USA
  • Quick Setup, Non-Adjustable
  • 2-inch Width by 30 X 60-foot
  • 10-inch Plastic Stakes for Sand or Grass Play
  • Two Storage Holders Included
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews