Shop HOME PLUS
See all product information
Create Account
SPT Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, White, PVC, 6 ft
Mfr # IN162PT206WHHP
Zoro # G4309281
product price:
$
10.99
/ea
Key Features
Trade Designation
SPT
Location
Indoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN162PT206WHHP
- Zoro #
- G4309281
- UPC #
- 843518047873
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 6 ft
Details
- Item
- Extension Cord
- Trade Designation
- SPT
- Location
- Indoor
- Number of Outlets
- 3
- Jacket Material
- PVC
- Jacket Color
- White
- Gauge/Conductor
- 16/2
- Number of Conductors
- 2
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- UL Listed
Description
- •
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.