This item is Discontinued.

This item is Discontinued.
Homefire Rugs PY-HV007 22 in. x 34 in. Pine Cone Rug (Discontinued)
Mfr #
PY-HV007
Zoro #
G403700894
UPC # 708793499826
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PY-HV007
- Zoro #
- G403700894
- UPC #
- 708793499826
- Country of Origin
- China
Description
If you are looking to add a little more elegance to your home, then let Homefires Accent rugs help! Featuring a wide variety of designs and colors, these wool look-a-like, machine washable rugs were made with luxury in mind. Feel free to put them in any room in need of some color and style. Homefires Accents can pull a whole room together when matched to a color or theme!
Designed by Elena Vladykina.
Fiber content: Acrylic/HandHooked.
Rugs are approximately 1/2" Thick.
Dimensions: 22" x 34".
Weight: 3.00 lbs.
Machine washable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.