Vestavia Collection Dresser- Grey - 59 x 15.75 x 35.75 in.
- Mfr # 1936-5
- Zoro # G424216688
product price:Â
$
985.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1936-5
- Zoro #
- G424216688
- UPC #
- -
- Country of Origin
- China
Description
The contemporary styling of the Vestavia Collection provides a unique platform from which to redecorate your bedroom. Faux wood printed veneer provides subtle texture and a grey finish as perfect contrast to the dark brown finish of the base rails of the case pieces and back panels of the headboard and footboard. Clean lines lend to the angular modern look and are enhanced by the horizontal brushed nickel hardware. in both adult and youth beds, this collection provides great flexibility to your rooms at home. Features Black Bi-Cast Vinyl Headboard. Metal glide dovetailed drawer. Made in Malaysia. Vestavia Collection Dresser. Specifications Color: Grey. Min Height Top to Bottom( Inches): 35.75. Max Height Top to Bottom( Inches): 35.75. Min Width Side to Side( Inches): 59. Max Width Side to Side( Inches): 59. Min Depth Front to Back( Inches): 15.75. Max Depth Front to Back( Inches): 15.75. Collection Name: Vestavia Collection. Assembly Required: No. Distressed Finish : Yes. Warranty Term: 30 Days. Dimension( Inches): 59 x 15.75 x 35.75. Weight: 126.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.