Shop HOMEPAGE
Create Account
02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10
- Mfr # HO611925
- Zoro # G803745730
product price:Â
$
38.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO611925
- Zoro #
- G803745730
- UPC #
- 654204796803
- Country of Origin
- China
- Item
- Square U-Bolt
Description
Hamption Square bend U-bold Wire dia.: 0.272 Thread dia.: 5/16" Thread length: 3" Between legs: 2" Inside length: 4-3/4" Bright zinc plated steel Includes nuts & cross plate National cross referen. .
Features- Square Bend U-Bolt Zince
- Dimension: 3.8" H x 4.8" W x 6" L
- Weight: 2.2 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.