Shop HOMEPAGE
Create Account
02-3453-627 Square Bend U-Bolt Zince 0.375 x 3.7 x 6 in. - pack of 5
- Mfr # HO152753
- Zoro # G003748012
product price:Â
$
35.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO152753
- Zoro #
- G003748012
- UPC #
- 654204796834
- Country of Origin
- China
- Item
- Square U-Bolt
Description
Features
- Square Bend U-Bolt Zince
- Wire dia. : .327
- Thread diameter: 3/8"
- Thread length: 3-7/8"
- Between legs: 3-5/8"
- Inside length: 7"
- Bright zinc plated steel
- Includes nuts & cross plate
- National cross reference # 245-027
- Bulk
- Dimension: 7.5" H x 3.3" W x 5.5" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.