This item is Discontinued.

Homepage 16 x 24 in. Lake Tahoe Map Satin Metal Sign HO1124376

This item is Discontinued.

Homepage

16 x 24 in. Lake Tahoe Map Satin Metal Sign (Discontinued)

Mfr # HO1124376
Zoro # G703936122
UPC # 739608646555
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HO1124376
Zoro #
G703936122
UPC #
739608646555
Country of Origin
China

Description

From the Shell sign collection, this Lake Tahoe Map Metal Sign measures 16 inches by 24 inches and weighs 3lbs.This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Features
  • Lake Tahoe Map Satin Metal Sign
  • Variety of products in different sizes, colors and materials
  • Compliant with regulatory standards
  • Huge range to pick the one that meets your needs
  • Affordable prices and value for money
Specifications
  • Finish: Satin
  • Size: 16 x 24 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.