10' X 14' Brown Copper And Gold Geometric Washable Indoor Outdoor Area Rug
Mfr # 586071
Zoro # G722331991
product price:Â $721.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, Copper, Gold
Material
Polyester
Width (In.)
168 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
586071
Zoro #
G722331991
UPC #
-
Country of Origin
China
Dimensions
Size
10 ft x 14 ft
Width (In.)
168 in
Depth
0.19 in
Height
120 in
Details
Color
Brown, Copper, Gold
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Description
This 10-foot x 14-foot brown copper and gold geometric washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.