
10' X 14' Ivory And Green Floral Indoor Outdoor Area Rug
Mfr # 548100
Zoro # G422325009
product price:Â $617.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Size
10 ft x 14 ft
Color
Ivory Green
Material
Polypropylene
Width (In.)
168 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
548100
Zoro #
G422325009
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
10 ft x 14 ft
Width (In.)
168 in
Depth
0.25 in
Height
120 in
Details
Color
Ivory Green
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex
Description
This 10-foot x 14-foot ivory and green floral indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.