
11" X 14" Rainier National Park C1920S Vintage Travel Poster Wall Art
Mfr # 394316
Zoro # G722888037
product price:Â $19.99
/eaKey Features
Subject
Transportation
Wall Mounting Hardware Included
No
Depth
0.1 in
Number of Pieces Included
1
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
394316
Zoro #
G722888037
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
11 in
Length
14 in
Details
Subject
Transportation
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Commercial Use
Yes
Art Type
Print
Set Type
Single Piece Item
Color
Blue, Green
Primary Art Material
Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Item
Wall Art
Finish
Matte
Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14 inches H x 11 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.