
16" X 36" Map Of Jacksonville Florida Vintage Poster Wall Art
Mfr # 391986
Zoro # G422889945
product price:Â $37.99
/eaKey Features
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Color
Tan
Commercial Use
Yes
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
391986
Zoro #
G422889945
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Length
36 in
Depth
0.1 in
Details
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Color
Tan
Commercial Use
Yes
Shape
Rectangle
Art Type
Print
Assembly Required
No Assembly Needed
Item
Wall Art
Material
Paper
Subject
Geography
Number of Pieces Included
1
Primary Art Material
Paper
LED/Illuminated
No
Finish
Matte
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.