2' X 3' Beige and Brown Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561633
Zoro # G722338471
product price:Â $43.99
/eaKey Features
Size
2 ft x 3 ft
Color
Beige, Brown
Material
Polyester
Width (In.)
30 in
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
561633
Zoro #
G722338471
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Width (In.)
30 in
Height
20 in
Depth
0.19 in
Details
Color
Beige, Brown
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 2-foot x 3-foot beige and brown washable stain resistant non skid indoor outdoor area rug. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.