
2' X 4' Dark Green And Light Green Geometric Indoor Outdoor Area Rug
Mfr # 573850
Zoro # G022325379
product price: $43.59
/eaKey Features
Size
2 ft x 4 ft
Color
Light Green
Material
Polypropylene
Width (In.)
48 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
573850
Zoro #
G022325379
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
2 ft x 4 ft
Width (In.)
48 in
Height
24 in
Depth
0.3 in
Details
Color
Light Green
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 2-foot x 4-foot dark green and light green geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.