2' X 8' Eggplant Floral Medallion Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 562945
Zoro # G622333248
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Size
2 ft x 8 ft
Color
Eggplant
Material
Polyester
Width (In.)
90 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
562945
Zoro #
G622333248
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 8 ft
Width (In.)
90 in
Depth
0.19 in
Height
27 in
Details
Color
Eggplant
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 2-foot x 8-foot eggplant floral medallion washable non skid indoor outdoor runner rug. This runner shaped rug features a floral medallion design in eggplant to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.