2' X 8' Green and Yellow Striped Washable Indoor Outdoor Runner Rug
Mfr # 561150
Zoro # G622330322
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Color
Green Yellow
Material
Polyester
Width (In.)
90 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
561150
Zoro #
G622330322
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 8 ft
Width (In.)
90 in
Height
27 in
Depth
0.19 in
Details
Color
Green Yellow
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 2-foot x 8-foot green and yellow striped washable indoor outdoor runner rug. This runner shaped rug features a striped design in green and yellow to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.