
20" X 26" Natural And White Butterflies and Mushrooms Metal Framed Art
Mfr # 634379
Zoro # G122885582
product price:Â $87.89
/eaKey Features
Hooks Included
No
Assembly Required
No
Length
19.5 in
Mirrored
No
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
634379
Zoro #
G122885582
UPC #
-
Country of Origin
China
Dimensions
Length
19.5 in
Width
25.75 in
Depth
1.45 in
Size
W: 25.75" x D: 1.45' x H: 19.5
Details
Item
Wall Decor
Hooks Included
No
Assembly Required
No
Mirrored
No
Construction Method
Handmade
Orientation
Horizontal Only
Outdoor Suitability
No
Lighted
No
Shape
Rectangle
Material
Metal
Commercial Use
Yes
Color
Natural, White
Wall Decor Type
Framed Art
Fringe/Tassels Included
No
Style
Cottage
Description
Handmade with care, this piece brings some authenticity to your space. This framed art showcases a delightful rectangle design that enhances any wall it graces. Crafted from durable metal, it offers both elegance and strength for long-lasting beauty. The horizontal orientation makes it ideal for above furniture arrangements or in expansive gallery walls. Its charming cottage style effortlessly adds a touch of warmth and character to your decor. Each detail reflects the artisanal craftsmanship, making it a unique addition perfect for personalizing your environment. Ideal for anyone looking to infuse their home with a blend of rustic charm and artistic flair. 19.50-inch h x 25.75-inch w x 1.45-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.