
20" X 28" Grand Canyon C1938 Vintage Travel Poster Wall Art
Mfr # 394287
Zoro # G322888239
product price:Â $29.99
/eaKey Features
Number of Pieces Included
1
Color
Cream
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
394287
Zoro #
G322888239
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
28 in
Depth
0.1 in
Details
Number of Pieces Included
1
Color
Cream
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Shape
Rectangle
LED/Illuminated
No
Item
Wall Art
Art Type
Print
Assembly Required
No Assembly Needed
Subject
Entertainment
Finish
Matte
Material
Paper
Commercial Use
Yes
Primary Art Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.