
24" X 19" Green And Brown Horse Trail Landscape Wood Framed Art
Mfr # 636015
Zoro # G722885593
product price:Â $33.29
/eaKey Features
Color
Blue, Brown, Green
Width
18.75 in
Mirrored
No
Orientation
Vertical Only
Lighted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
636015
Zoro #
G722885593
UPC #
-
Country of Origin
China
Dimensions
Width
18.75 in
Length
23.75 in
Depth
0.75 in
Details
Color
Blue, Brown, Green
Mirrored
No
Orientation
Vertical Only
Lighted
No
Shape
Rectangle
Hooks Included
No
Assembly Required
No
Wall Decor Type
Framed Art
Construction Method
Hand Finished
Style
Traditional
Material
Wood
Outdoor Suitability
No
Finish Style
No Distressing
Fringe/Tassels Included
No
Commercial Use
Yes
Item
Wall Decor
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Add some traditional style to your space with this old world scenic landscape scene. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 23.75-inch h x 18.75-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.