
27" Gold And Black Metal And Faux Crystal Silent Analog FloralWall Clock
Mfr # 626544
Zoro # G222347591
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Height
27 in
Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
626544
Zoro #
G222347591
UPC #
-
Country of Origin
China
Dimensions
Width
27 in
Height
27 in
Depth
1.5 in
Details
Item
Wall Clock
Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This 27-inch gold and black metal silent analog floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. This clock is adorned with amber faux crystal jewels and features a sculptural metal floral shape that will give your home the perfect amount of individual flair. The clock face not only looks good but is beautiful and uniquely made from metal. Stay on track with this elegant and efficient clock. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 27-inch h x 27-inch w x 1.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.