
3' X 5' Denim Blue Ivory And Gray Geometric Washable Indoor Outdoor Area Rug
Mfr # 577739
Zoro # G722334541
product price:Â $98.19
/eaKey Features
Size
3 ft x 5 ft
Color
Ivory Gray/Denim Blue
Material
Polyester
Width (In.)
60 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
577739
Zoro #
G722334541
UPC #
-
Country of Origin
China
Dimensions
Size
3 ft x 5 ft
Width (In.)
60 in
Depth
0.19 in
Height
36 in
Details
Color
Ivory Gray/Denim Blue
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 3-foot x 5-foot denim blue ivory and gray geometric washable indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.