
30" Dark Gray and Silver Faux Leather and Stainless Steel Folding Lounge Chair
Mfr # 684450
Zoro # G722810489
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Overall Depth
31 in
Overall Height
30 in
Overall Length
30 in
Seat Color
Battleship Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
684450
Zoro #
G722810489
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
31 in
Overall Height
30 in
Overall Length
30 in
Details
Weight Capacity
300 lb
Seat Color
Battleship Gray
Leg Color
Silver
Item
Lounge Chair
Back Type
Loose Back
Includes
1 Chair
Ottoman Included
No
Hardware Finish
Chrome
Adjustable Headrest
No
Upholstery Material
Faux Leather
Seat Material
Metal
Purposeful Distressing Type
No Distressing
Accent Chair Pattern
No Pattern and Not Solid Color
Arms Included
No
Upholstery Color
Dark Gray
Legs Included
Yes
Leg Material
Stainless Steel
Removable Seat Cushions
Yes
Description
A mix of form and function, this 30-inch silver upholstered will bring a good looking and usable accent to your space. Its modern style effortlessly complements various decor themes, adding a contemporary flair to your living area. This dark gray accent chair is masterfully upholstered in durable button tufted faux leather. The chic contrast of the leather with the high quality, X base stainless steel frame and legs give this piece a modern and stylish mid-century vibe. As an added bonus, this chair is foldable for easy movement from room to room if an extra seat is needed. 30.00-inch h x 30.00-inch w x 31.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.