
30" Silver and Gold Fabric and Stainless Steel Low Back Bar Height Swivel Bar Chair
Mfr # 569151
Zoro # G122349497
product price:Â $592.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Width
22 in
Overall Length
21 in
Assembly Required
Partial Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
569151
Zoro #
G122349497
UPC #
-
Country of Origin
China
Dimensions
Overall Height
38 in
Overall Width
22 in
Overall Length
21 in
Details
Color
Silver Gold
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Bar Chair
Description
The perfect way to add some extra seating in your home, this 30-inch silver and gold fabric and stainless steel low back bar height swivel bar chair will elevate the look and vibe of your room. The silver fabric seat of this stool is a nice contrast to the high quality, gold stainless steel of the base. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. The armchair design gives you a great place to comfortably rest your arms. 38-inch H x 22-inch W x 21-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.